INTERMATIC L5F13D1DG1 Surge Protective Device, 4 Mode, 120/240V AC, 3 Phase, High Leg Delta, Type 1

Item: CY3GTJ Model: L5F13D1DG1
In Stock

Get it by Monday, Sep 29

€414.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Surge Protective Device

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)16.41
Ship length (cm)8.99
Ship width (cm)12.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
L5F13D1DG2L5F13D1DG2€511.62
L5F13Y1DG1L5F13Y1DG1€414.08
L5F13Y1DG2L5F13Y1DG2€511.62
L5F13Y2DG1L5F13Y2DG1€414.08
L5F13Y2DG2L5F13Y2DG2€511.62
L5F13Y3DG1L5F13Y3DG1€414.08
L5F13Y3DG2L5F13Y3DG2€511.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC L5F13D1DG1 Surge Protective Device, 4 Mode, 120/240V AC, 3 Phase, High Leg Delta, Type 1
€414.08 /unit