INTERMATIC FM1QTUZ-120U Electromechanical Timer 24-hour Spdt | AF7EFE 20XF15

INTERMATIC FM1QTUZ-120U Electromechanical Timer 24-hour Spdt

Item: AF7EFE Model: FM1QTUZ-120UCross Ref: 20XF15
In Stock

Get it by Monday, Sep 29

€113.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electromechanical Timer
Amps 21A
Contact Form SPDT
Contact Hp @ 120v 1 hp
Contact Hp @ 240v 2 hp
Day Skipper No
Enclosure Material Steel
Enclosure Type Steel
Height 3 1/2"
Max. On/off Cycles 48
Max. Time Setting 23.75 hrs.
Min. Time Setting 15 min.
Mounting Panel
Nema Rating NEMA 3R
Number Of Poles 2
Number Of Trippers Included 96
Operating Temp. -4°F to +131°F
Voltage 120V AC
Width 568678"
Standards CCSAUS, CE, CRUUS

Shipping Info:

Ship weight (kg) 0.112
Ship height (cm)6
Ship length (cm)3.2
Ship width (cm)6
HS code9107008000
Country of OriginMX

Product Details:

    • Special Features: Battery backup

Product Variants

ProductModelContact FormPrice
INTERMATIC FM1QTUZH-120U Electromechanical Timer 24-hour Spdt | AF7EEY 20XF09 FM1QTUZH-120USPDT€190.58
INTERMATIC FM1QTUZH-24U Electromechanical Timer 24-hour Spdt | AF7EEZ 20XF10 FM1QTUZH-24USPDT€193.90
INTERMATIC FM1STUZH-240U Electromechanical Timer 24-hour Spdt | AF7EFC 20XF13 FM1STUZH-240USPDT€100.44
INTERMATIC FM1STUZH-24U Electromechanical Timer 24-hour Spdt | AF7EFD 20XF14 FM1STUZH-24USPDT€114.93
INTERMATIC FM1QTUZ-24U Electromechanical Timer 24-hour Spdt | AF7EFG 20XF17 FM1QTUZ-24USPDT€113.35
INTERMATIC FM1STUZ-120U Electromechanical Timer 24-hour Spdt | AF7EFH 20XF18 FM1STUZ-120USPDT€78.26
INTERMATIC FM1QWUZH-BW-24U Electromechanical Timer 7-day Spdt 21a | AF7EFP 20XF24 FM1QWUZH-BW-24USPDT€292.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC FM1QTUZ-120U Electromechanical Timer 24-hour Spdt
€113.35 /unit