INTERMATIC FD6HHW Timer Spring Wound 6 Hr Hold Feature | AC7DMM 38D065

INTERMATIC FD6HHW Timer Spring Wound 6 Hr Hold Feature

Item: AC7DMM Model: FD6HHWCross Ref: 38D065
In Stock

Get it by Monday, Sep 29

€44.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring-Wound Timer
Amps Rating 10/20A
Application Compatibilities CFL, Fluorescent, Incandescent, LED
Applications Air Movement & Ventilation, Indoor Lighting Control, Motor Control, Outdoor Lighting Control
Color White
Countdown Time 6 hrs.
Depth 1 1/4"
Fits Single Gang Box
Height 4 1/8"
Hold Mode Included Yes
Hp @ 125v 1 hp
Hp @ 250v 2 hp
Input Voltage 125-277V AC
Knob Material Plastic
Max. Amps @ 125vac 20A
Max. Amps @ 250vac 10A
Max. Amps @ 277vac 10A
Max. Operating Temp. 104°F
Mechanism Type Analog/Mechanical
Min. Operating Temp. 32°F
Neutral Connection Required No
Number Of Gangs 1
Operation Mode Countdown
Resistive Heater 20A, 2500 W, 125V AC / 10A, 2500 W, 250V AC / 10A, 2770 W, 277V AC
Style Decorator
Tungsten Incandescent Rating 7A, 125V AC, 50/60 Hz, 875 W
Units Per Pallet 1200
Wall Plate Configurations Multi Gang, Single Gang
Width 1 3/4"
Wiring Configurations Single
Application HVAC, Lighting, Motor Controls
Overall Width 1 3/4"
Standards CCSAUS, RU

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.48
Ship length (cm)3.18
Ship width (cm)4.45
HS code9107004080
Country of OriginTN

Product Details:

    • Hold Feature (Yes)
    • Load Capacity @ 125V (Amp) (20 (Inductive)/7 (Tungsten))
    • Load Capacity @ 277V (Amp) (10)

Product Variants

ProductModelContact FormNumber Of GangsFitsMax. Amps @ 125vacMax. Amps @ 250vacMax. Amps @ 277vacPrice
INTERMATIC FD15M In-Wall Spring Wound Timer, 120/240/277 V, 1 HP, 50/60 Hz | AB4DPX 1XC25 FD15MSPST-----€58.52
INTERMATIC FD30M Timer Spring Wound | AB4DPY 1XC26 FD30MSPST-----€54.21
INTERMATIC FD60M Timer Spring Wound | AB4DPZ 1XC27 FD60MSPST-----€54.89
INTERMATIC FF12H Timer Spring Wound | AB9MQV 2E052 FF12HSPST-----€76.88
INTERMATIC FF30M Timer Spring Wound | AB9MRN 2E175 FF30MSPST-----€55.61
INTERMATIC FF15M Timer Spring Wound | AB9MRU 2E269 FF15MSPST-----€55.61
INTERMATIC FD5MW Timer Spring Wound 5 Min | AC7DMB 38D055 FD5MWSPST-----€56.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC FD6HHW Timer Spring Wound 6 Hr Hold Feature
€44.63 /unit