INSTOCK GRWT369US Table, With 1000 lbs Load Capacity, Size 96 x 36 x 34 Inch, Stainless Steel | CE9FCP 55PC21

INSTOCK GRWT369US Table, With 1000 lbs Load Capacity, Size 96 x 36 x 34 Inch, Stainless Steel

Item: CE9FCP Model: GRWT369USCross Ref: 55PC21
Limited Availability
€3,611.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Table
Depth 36"
Height 34"
Load Capacity 1000 lbs.
Material Stainless Steel
Width 96"

Shipping Info:

Ship weight (kg) 94.5
Country of OriginUSA

Product Variants

ProductModelOverall WidthOverall HeightFrame MaterialColorWork Surface MaterialOverall LengthPrice
INSTOCK GRWT449FS Table, With 1000 lbs Load Capacity, Size 96 x 44 x 34 Inch, Stainless Steel | CE9FCL 55PC14 GRWT449FS44"34"Stainless SteelSilverStainless Steel8 ft.€4,428.30
RFQ
INSTOCK GRWT449US Table, With 1000 lbs Load Capacity, Size 96 x 44 x 34 Inch, Stainless Steel | CE9FCM 55PC24 GRWT449US44"34"Stainless SteelSilverStainless Steel8 ft.€3,909.54
RFQ
INSTOCK GRWT369FS Table, With 1000 lbs Load Capacity, Size 96 x 36 x 34 Inch, Stainless Steel | CE9FCN 55PC11 GRWT369FS36"34"Stainless SteelSilverStainless Steel8 ft.€4,157.94
RFQ
INSTOCK GRWT309FS Table, With 1000 lbs Load Capacity, Size 96 x 30 x 34 Inch, Stainless Steel | CE9FCQ 55PC08 GRWT309FS30"34"Stainless SteelSilverStainless Steel8 ft.€3,700.19
RFQ
INSTOCK GRWT309US Table, With 1000 lbs Load Capacity, Size 96 x 30 x 34 Inch, Stainless Steel | CE9FCR 55PC18 GRWT309US30"34"Stainless SteelSilverStainless Steel8 ft.€3,139.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRWT369US Table, With 1000 lbs Load Capacity, Size 96 x 36 x 34 Inch, Stainless Steel
€3,611.78 /unit