INSTOCK GRVMBCH-RG-CF-RC-8540A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Black | CE9CDL 55PA44

INSTOCK GRVMBCH-RG-CF-RC-8540A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Black

Item: CE9CDL Model: GRVMBCH-RG-CF-RC-8540A1Cross Ref: 55PA44
Limited Availability
€908.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Task Chair
Color Black
Material Vinyl
Seat Height Range 22" to 29"

Shipping Info:

Ship weight (kg) 15.75
Country of OriginUSA

Product Variants

ProductModelSeat DepthSeat WidthBack WidthBack HeightBack Tilt BackwardSeat Tilt ForwardFoot SupportWeight CapacityPrice
INSTOCK GRVMBCH-RG-CF-RC-8582 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Navy | CE9CDB 55PA47 GRVMBCH-RG-CF-RC-858217"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€704.82
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8582A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Navy | CE9CDC 55PA48 GRVMBCH-RG-CF-RC-8582A117"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€912.92
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8605 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Gray | CE9CDD 55PA41 GRVMBCH-RG-CF-RC-860517"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€674.00
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8605A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Gray | CE9CDE 55PA42 GRVMBCH-RG-CF-RC-8605A117"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€915.48
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8569 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Burgundy | CE9CDF 55PA45 GRVMBCH-RG-CF-RC-856917"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€704.40
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8569A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Burgundy | CE9CDG 55PA46 GRVMBCH-RG-CF-RC-8569A117"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€912.92
RFQ
INSTOCK GRVMBCH-RG-CF-RC-8546 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Blue | CE9CDH 55PA39 GRVMBCH-RG-CF-RC-854617"18 1/2"16 1/2"11 1/2"12°Yes300 lbs.€670.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRVMBCH-RG-CF-RC-8540A1 Vinyl Cleanroom Task Chair, With 22 to 29 Inch Seat Height Range, Black
€908.87 /unit