INSTOCK GRVDHCH-MB-RG-RC-8540 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Black | CE9CDW 55PA26

INSTOCK GRVDHCH-MB-RG-RC-8540 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Black

Item: CE9CDW Model: GRVDHCH-MB-RG-RC-8540Cross Ref: 55PA26
Limited Availability
€596.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Task Chair
Color Black
Material Vinyl
Seat Height Range 19" to 24"

Shipping Info:

Ship weight (kg) 13.5
Country of OriginUSA

Product Variants

ProductModelSeat DepthSeat WidthBack WidthBack HeightBack Tilt BackwardSeat Tilt ForwardFoot SupportWeight CapacityPrice
INSTOCK GRVDHCH-MB-RG-RC-8582 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy | CE9CDM 55PA30 GRVDHCH-MB-RG-RC-858217"18 1/2"16 1/2"18"12°No300 lbs.€605.25
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8582A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy | CE9CDN 55PA31 GRVDHCH-MB-RG-RC-8582A117"18 1/2"16 1/2"18"12°No300 lbs.€846.01
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8605 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Gray | CE9CDP 55PA24 GRVDHCH-MB-RG-RC-860517"18 1/2"16 1/2"18"12°No300 lbs.€601.41
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8605A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Gray | CE9CDQ 55PA25 GRVDHCH-MB-RG-RC-8605A117"18 1/2"16 1/2"18"12°No300 lbs.€844.52
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8569 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Burgundy | CE9CDR 55PA28 GRVDHCH-MB-RG-RC-856917"18 1/2"16 1/2"18"12°No300 lbs.€605.25
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8569A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Burgundy | CE9CDT 55PA29 GRVDHCH-MB-RG-RC-8569A117"18 1/2"16 1/2"18"12°No300 lbs.€846.01
RFQ
INSTOCK GRVDHCH-MB-RG-RC-8546 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Blue | CE9CDU 55PA22 GRVDHCH-MB-RG-RC-854617"18 1/2"16 1/2"18"12°No300 lbs.€604.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRVDHCH-MB-RG-RC-8540 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Black
€596.70 /unit