INNOVATIVE COMPONENTS 3JAW6 Thread Identifier Lanyard, Standard And Metric | AC9QNM

INNOVATIVE COMPONENTS GH-COM--------- Thread Identifier, Steel, 30 In Lg., 0.063 In Wire Dia.

Item: AC9QNM Model: GH-COM---------Cross Ref: 3JAW6
7 In Stock

Ships within 2 days via

€55.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thread Identifier
Finish Zinc Plated
Length 30"
Material Steel
Measures Nuts, Bolts And Screws
Range SAE #6 to 1/2" UNC and UNF, Metric Threads M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75 And Attached Ruler
System Of Measurement Imperial
Type Wire Lanyard
Wire Dia. 0.063"
Wire Length 30"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)15.24
HS code9017308000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS GH-COM--------- Thread Identifier, Steel, 30 In Lg., 0.063 In Wire Dia.
€55.68 /unit