INGERSOLL-RAND M007RVR188BR6 Air Gearmotor 0.61 Hp 94 Rpm 612 Inch Lb | AA8UAT 1AAG2

INGERSOLL-RAND M007RVR188BR6 Air Gearmotor 0.61 Hp 94 Rpm 612 Inch Lb

Item: AA8UAT Model: M007RVR188BR6Cross Ref: 1AAG2
7 In Stock

Ships within 2 days via

€5,232.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Gearmotor
Cfm 33 CFM
Keyway Length 1 1/2"
Material Aluminum, Steel
Max. Air Pressure 90 psi
Max. Speed 94 RPM
Mounting Face
Outside Dia. 2.69"
Overall Length 12 3/8"
Rotation CCW
Rpm @ Max. Torque 47 RPM
Shaft Dia. 3/4"
Shaft Length 1 3/4"
Stall Torque 1224 lbs.-in.
Temp. 0°F to +150°F
Type Rotary Vane

Shipping Info:

Ship weight (kg) 3.7125
Ship height (cm)10.67
Ship length (cm)31.45
Ship width (cm)3.81
HS code8412390080
Country of OriginUS

Product Variants

ProductModelTorque @ Max PressureAir ConsumptionLength Less ShaftOverall WidthStarting TorqueNo Load SpeedHousing MaterialAir Inlet Port TypePrice
INGERSOLL-RAND M004RVR033AR3 Air Gearmotor 0.34 Hp 450 Rpm 71 Inch Lb | AA8UAP 1AAF8 M004RVR033AR371 lbs.-in.18 SCFM7"1 1/2"8.85 lbs.-ft.--NPT€2,725.22
INGERSOLL-RAND M004RVR050AR3 Air Gearmotor 0.31 Hp 280 Rpm 99 Inch Lb | AA8UAQ 1AAF9 M004RVR050AR3-17.5 SCFM7 3/4"1 1/2"12.3 lbs.-ft.--NPT€3,424.73
INGERSOLL-RAND M004RVR167AR3 Air Gearmotor 0.31 Hp 85 Rpm 330 Inch Lb | AA8UAR 1AAG1 M004RVR167AR3330 lbs.-in.17.5 SCFM7 3/4"1 1/2"---NPT€3,472.73
INGERSOLL-RAND M007RVR374BR6 Air Gearmotor 0.61 Hp 47 Rpm 1212 Inch Lb | AA8UAU 1AAG3 M007RVR374BR6-33 SCFM10 15/16"----NPT€5,430.08
INGERSOLL-RAND 4840M Air Gearmotor 3.2 Hp 975 Rpm | AA8UAV 1AAG4 4840M378 lbs.-in.95 SCFM10"4 3/8"---NPT€8,175.61
INGERSOLL-RAND 4840U Air Gearmotor 3 Hp 170 Rpm 1800 Inch Lb | AA8UAW 1AAG5 4840U-95 SCFM12 3/8"4 3/8"---NPT€9,702.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M007RVR188BR6 Air Gearmotor 0.61 Hp 94 Rpm 612 Inch Lb
€5,232.66 /unit