INGERSOLL-RAND 2545E10-V-200/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 200VAC | CR4PFG 4TN87

INGERSOLL-RAND 2545E10-V-200/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 200VAC

Item: CR4PFG Model: 2545E10-V-200/3Cross Ref: 4TN87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,269.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Air Compressor
Amps 31A
Asme Tank Yes
Control Type Pressure Switch
Cylinder Material Cast Iron
Duty Cycle Continuous
Enclosure Rating NEMA 1
Enclosure Type Open Dripproof
Finish Powder Coated
Free Air Cfm @ Max. Pressure 35 CFM
Frequency 60 Hz
Includes Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Inlet Size 3/4"
Input Voltage 200V AC
Life Expectancy 15000 hrs.
Lubrication Type Splash Lubricated
Max. Operating Pressure 175 psi
Max. Speed 1050 RPM
Number Of Stages 2
Off Pressure Switch Setting 175 psi
On Pressure Switch Setting 135 psi
Outlet Gender Female
Outlet Size 3/4"
Outlet Type NPT
Overall Height 52"
Overall Length 72"
Overall Width 29"
Package Type Base Model
Phase Three
Power Output 10 hp
Pump Location Top Mount
Pump Oil Capacity 2.3 qt
Pump Style Simplex
Pump Type Reciprocating
Sound Level 83 dBA
Tank Size 120 gal.
Tank Style Horizontal

Shipping Info:

Ship weight (kg) 372.15
Ship height (cm)132.08
Ship length (cm)182.88
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelPhaseLubrication TypeTank StylePower OutputFree Air Cfm @ Max. PressurePackage TypeTank SizeCurrent RatingPrice
INGERSOLL-RAND 2545E10-V-230/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 240VAC | CR4PFH 4MJ04 2545E10-V-230/3ThreeSplash LubricatedHorizontal10 hp35 CFMBase Model120 gal.-€5,719.40
RFQ
INGERSOLL-RAND 2545E10-V-460/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 480VAC | CR4PFJ 4MJ05 2545E10-V-460/3-------13.3A€5,704.03
RFQ
INGERSOLL-RAND 447PE10-V (200/208-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm | CR4PFK 786FH5 447PE10-V (200/208-3-60)-------32.2A€9,490.75
RFQ
INGERSOLL-RAND 447PE10-P (230-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 230VAC | CR4PFL 786FJ2 447PE10-P (230-3-60)-------28A€10,599.35
RFQ
INGERSOLL-RAND 447PE10-V (230-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 230VAC | CR4PFM 786FH6 447PE10-V (230-3-60)-------28A€9,490.75
RFQ
INGERSOLL-RAND 447PE10-P (200/208-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 32.2 A | CR4PFN 786FJ1 447PE10-P (200/208-3-60)-------32.2A€10,599.35
RFQ
INGERSOLL-RAND 447PE10-P (460-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 460VAC | CR4PFP 786FJ3 447PE10-P (460-3-60)-------14A€10,699.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2545E10-V-200/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 200VAC
€6,269.61 /unit