INDUSTRIAL SCIENTIFIC VPP-2111 Motorized Pump | CJ2WEW 49JZ87

INDUSTRIAL SCIENTIFIC VPP-2111 Motorized Pump

Item: CJ2WEW Model: VPP-2111Cross Ref: 49JZ87
7 In Stock

Ships within 2 days via

€968.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Accessory Brand Industrial Scientific
Battery Chemistry Lithium Ion
Features 2 Yr Warranty, Sample Up To 100 ft.
For Use With Ventis Pro 4, Ventis Pro 5 Series
Includes Sample Draw Pump
Includes Batteries Yes
Max. Flow Rate 0.25 LPM
Max. Operating Temp. 122°F
Mfr. Part No. VPP-2111
Min. Operating Temp. -4°F
Power Source Battery
Rechargeable Battery Yes
Series Ventis MX4, Ventis Pro5 Series
Standards CSA APPROVED, UL

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHpNameplate VoltagePump Housing MaterialMax. HeadCompatible Discharge Pipe SizeMax. Suction LiftPhaseMotor Enclosure DesignPrice
LITTLE GIANT PUMPS 501020 Submersible Pump, 1/150 HP, 1.8m Cord, Cast Aluminium | AB2VRV 1P929 / 1-YS 5010201/50 hp--7.4 ft.----€243.14
ARO DAB05-PPUU-2-F Drum Pump Polyurethane Seal 14.4 Gpm | AB4QAA 1ZRZ2 DAB05-PPUU-2-F--------€1,448.11
ARO DAB05-PPAA-2-E Drum Pump Santoprene Seal 14.4gpm 1/2 In | AB4QAB 1ZRZ3 DAB05-PPAA-2-E--------€1,623.97
ARO DAB05-SSTT-2-H Drum Pump Ptfe Seal 12 Gpm 1/2 In | AB4QAC 1ZRZ4 DAB05-SSTT-2-H--------€3,391.86
ARO DAB05-ASCC-2-G Drum Pump Hytrel Seal 12 Gpm 1/2 In | AB4QAD 1ZRZ5 DAB05-ASCC-2-G--------€1,795.73
ARO 612041-4-G Pump Oil Transfer | AC2YNM 2P529 612041-4-G--------€2,545.70
DAYTON 3ABZ4 Pump Bronze 1/3 Hp 115/230v 9.4/4.7 Amps | AC8GZH 3ABZ41/3 hp--76 ft.-10 ft.--€1,927.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC VPP-2111 Motorized Pump
€968.44 /unit