IN-SINK-ERATOR STS-00 Switch Air Actuated | AD7LPJ 4FE91

INSINKERATOR STS-00 Switch Air Actuated

Item: AD7LPJ Model: STS-00Cross Ref: 4FE91
7 In Stock

Ships within 2 days via

€130.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item On/Off Sink Top Switch
Amps Ac 12A
Color White
Cord Length 33"
Material Plastic
Type Air Actuated On/Off Control

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)21.59
Ship length (cm)18.54
Ship width (cm)9.91
HS code8536509065
Country of OriginUS

Product Details:

    • Air Tube Length (72 In.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR STS-00 Switch Air Actuated
€130.86 /unit