IN-SINK-ERATOR SS100-47 Garbage Disposal, 1 hp, 1 1/2 Inch Connection Drain, 208-230/460 Volt | CR4QDB 29NZ58

INSINKERATOR SS100-47 Garbage Disposal, 1 hp, 1 1/2 Inch Connection Drain, 208-230/460 Volt

Item: CR4QDB Model: SS100-47Cross Ref: 29NZ58
In Stock

Get it by Monday, Sep 29

€2,376.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Garbage Disposal
Amps Ac 2.2/3/1.5A
Connection Drain 1 1/2"
Disposer Feed Continuous
Frequency 60 Hz
Grinding Chamber Capacity 85 oz.
Hp 1 hp
Includes Mounting Gasket
Material Stainless Steel
Overall Height 18 1/4"
Phase 3
Residential / Commercial Commercial
Rpm 1725 RPM
Sink Opening Dia. 6 5/8"
Voltage 208-230/460V

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGrinding Chamber CapacityPrice
IN-SINK-ERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty | AC4ANV 2YB90 Badger 5 XP26 oz.€209.64
IN-SINK-ERATOR Evolution Septic Assist(TM) Septic Assist Food Waste Disposer 3/4 Hp | AC4ANY 2YB95 Evolution Septic Assist(TM)40 oz.€365.39
IN-SINK-ERATOR SS-200-29 Waste Disposer Commercial 2 Hp | AC8UFH 3DVA2 SS-200-29-€3,565.61
IN-SINK-ERATOR SS-300 Waste Disposer Commercial 3 Hp | AC8UFJ 3DVA3 SS-300317 oz.€4,813.15
IN-SINK-ERATOR LC-50-11 Disposer Waste 1/2 Hp | AD9CYG 4PL52 LC-50-1150 oz.€1,494.56
IN-SINK-ERATOR BADGER 1 Disposer Waste 1/3 Hp | AE4ABB 5H502 BADGER 126 oz.€157.24
IN-SINK-ERATOR BADGER 5 Disposer Waste 1/2 Hp | AE4ABD 5H877 BADGER 526 oz.€204.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR SS100-47 Garbage Disposal, 1 hp, 1 1/2 Inch Connection Drain, 208-230/460 Volt
€2,376.72 /unit