INSINKERATOR SS-200-29 Waste Disposer Commercial 2 Hp

Item: AC8UFH Model: SS-200-29Cross Ref: 3DVA2
In Stock

Get it by Monday, Sep 29

€3,565.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Garbage Disposal
Bearing Type Timken Tapered Ball
Connection Drain 2"
Duty Cycle Continuous
Finish Stainless Steel
Material Stainless Steel
Overall Height 19 1/4"
Overload Protection Yes
Phase 3
Residential / Commercial Commercial
Type Commercial

Shipping Info:

Ship weight (kg) 27.7425
Ship height (cm)53.85
Ship length (cm)40.64
Ship width (cm)35.56
HS code8479820080
Country of OriginUS

Product Details:

In-Sink-Erator SS-200-29 foodservice disposer is used for cleaning up food waste in large restaurants, hotels, cafeterias, nursing homes, schools and hospitals.

Features:

  • It features 3/4 inch rubber mounting (above the grinding chamber) to isolate sound and eliminate vibrations.
  • It features a powerful, 2 hp induction motor to deliver optimal grinding performance at a maximum speed of 1725 rpm.
  • It incorporates stationary & rotating shredding elements made from cast nickel chrome to resist corrosion and allow grinding action in both directions.
  • It is integrated with double-tapered Timken roller bearings to provide a shock-absorbing cushion layer during operation and allow a smooth rolling experience.
  • This disposer includes a mounting / bowl assembly, an electrical control, a syphon breaker, a solenoid valve and a flow control valve.

Frequently Asked Questions:

Q. What is the grinding chamber made of?

A. The grinding chamber is made from stainless steel to offer ductility, strength and excellent corrosion resistance.

Q. What is the advantage of thermal overload protection?

A. It turns off the motor when excessive heat is generated within the motor circuitry. This safety feature halts the temperature rise before it can damage the motor and its components.

Q. What is the use of a triple lip seal?

A. The triple lip seal maintains the lubricity in the system and prevents the entry of contaminants, such as water splashes.

Product Variants

ProductModelGrinding Chamber CapacityPrice
IN-SINK-ERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty | AC4ANV 2YB90 Badger 5 XP26 oz.€209.64
IN-SINK-ERATOR Evolution Septic Assist(TM) Septic Assist Food Waste Disposer 3/4 Hp | AC4ANY 2YB95 Evolution Septic Assist(TM)40 oz.€365.39
IN-SINK-ERATOR SS-300 Waste Disposer Commercial 3 Hp | AC8UFJ 3DVA3 SS-300317 oz.€4,813.15
IN-SINK-ERATOR LC-50-11 Disposer Waste 1/2 Hp | AD9CYG 4PL52 LC-50-1150 oz.€1,494.56
IN-SINK-ERATOR BADGER 1 Disposer Waste 1/3 Hp | AE4ABB 5H502 BADGER 126 oz.€157.24
IN-SINK-ERATOR BADGER 5 Disposer Waste 1/2 Hp | AE4ABD 5H877 BADGER 526 oz.€204.74
IN-SINK-ERATOR BADGER 1 WITH CORD Garbage Disposal Badger 1 1/3 HP | AH3DMB 31EE15 BADGER 1 WITH CORD26 oz.€144.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR SS-200-29 Waste Disposer Commercial 2 Hp
€3,565.61 /unit