Flat Shipping
Flat Shipping at

IN-SINK-ERATOR FWD1 with cord Division Garbage Disposal, 1/3 Hp, 1 1/2 Inch Connection Drain, 120 Volt, Residential | CR4QCZ 473N38

INSINKERATOR FWD1 with cord Division Garbage Disposal, 1/3 Hp, 1 1/2 Inch Connection Drain, 120 Volt, Residential

Item: CR4QCZ Model: FWD1 with cordCross Ref: 473N38
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Garbage Disposal
Amps Ac 5.7A
Connection Drain 1 1/2"
Disposer Feed Continuous
Finish Enamel
Frequency 60 Hz
Grinding Chamber Capacity 14 oz.
Hp 1/3 hp
Includes (2) 360° Swivel Lugs, Dishwasher Drain Connection, Gasket, Sink Baffle, Sink Flange, Stopper
Overall Height 11 1/2"
Residential / Commercial Residential
Rpm 1725 RPM
Sink Opening Dia. 3 1/2"

Shipping Info:

Ship weight (kg) 5.8792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGrinding Chamber CapacityPrice
IN-SINK-ERATOR Badger 5 XP Food Waste Disposer 3/4 Hp 3 Yr Warranty | AC4ANV 2YB90 Badger 5 XP26 oz.€209.64
IN-SINK-ERATOR Evolution Septic Assist(TM) Septic Assist Food Waste Disposer 3/4 Hp | AC4ANY 2YB95 Evolution Septic Assist(TM)40 oz.€365.39
IN-SINK-ERATOR SS-200-29 Waste Disposer Commercial 2 Hp | AC8UFH 3DVA2 SS-200-29-€3,565.61
IN-SINK-ERATOR SS-300 Waste Disposer Commercial 3 Hp | AC8UFJ 3DVA3 SS-300317 oz.€4,813.15
IN-SINK-ERATOR LC-50-11 Disposer Waste 1/2 Hp | AD9CYG 4PL52 LC-50-1150 oz.€1,494.56
IN-SINK-ERATOR BADGER 1 Disposer Waste 1/3 Hp | AE4ABB 5H502 BADGER 126 oz.€157.24
IN-SINK-ERATOR BADGER 5 Disposer Waste 1/2 Hp | AE4ABD 5H877 BADGER 526 oz.€204.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR FWD1 with cord Division Garbage Disposal, 1/3 Hp, 1 1/2 Inch Connection Drain, 120 Volt, Residential
€139.81 /unit