IN-SINK-ERATOR DMG-00 Deluxe Mounting Gasket Black Colour | AB4CKY 1WXB9

INSINKERATOR DMG-00 Deluxe Mounting Gasket Black Colour

Item: AB4CKY Model: DMG-00Cross Ref: 1WXB9
7 In Stock

Ships within 2 days via

€15.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Deluxe Mounting Gasket
Color/finish Black
Material Rubber

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)16.51
Ship width (cm)12.7
HS code4016935050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR DMG-00 Deluxe Mounting Gasket Black Colour
€15.67 /unit