IN-SINK-ERATOR CRD-00 Division Power Cord Kit | CR4QDF 473N40

INSINKERATOR CRD-00 Division Power Cord Kit

Item: CR4QDF Model: CRD-00Cross Ref: 473N40
7 In Stock

Ships within 2 days via

€18.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Cord Kit
Amps Ac 8.1A
Color/finish Black
Cord Length 36"
For Use With Waste Disposers
Includes (2) Wire Connectors, Strain Relief Clamp
Material Plastic
Number Of Bolt Holes 2
Special Information Install Cord On ISE Disposer
Type Disposal , Power Cord Kit

Shipping Info:

Ship weight (kg) 0.1508
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR CRD-00 Division Power Cord Kit
€18.90 /unit