IN-SINK-ERATOR 11599E Mounting Gasket, Rubber, Chrome Plated | AC8UFK 3DVA4

INSINKERATOR 11599E Mounting Gasket, Rubber, Chrome Plated

Item: AC8UFK Model: 11599ECross Ref: 3DVA4
7 In Stock

Ships within 2 days via

€252.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mouting Gasket
Finish Chrome Plated
Material Stainless Steel
Number Of Bolt Holes 6
Special Information Discard Previous Adapter Parts
Type Commercial

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.52
Ship length (cm)22.86
Ship width (cm)22.86
HS code8479909496
Country of OriginUS

Product Details:

    • Designed for use with sink / bowl hole of 6-5/8 inch diameter to ensure a leak-proof seal

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR 11599E Mounting Gasket, Rubber, Chrome Plated
€252.57 /unit