IN-SINK-ERATOR 11327-A Adapter Mounting | AD9CYA 4PL35

INSINKERATOR 11327-A Adapter Mounting

Item: AD9CYA Model: 11327-ACross Ref: 4PL35
7 In Stock

Ships within 2 days via

€228.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mounting Adapter
Material Stainless Steel
Special Information Discard Previous Adapter Parts
Type Commercial

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)26.16
HS code8479909496
Country of OriginUS

Product Details:

    • Order Adapter Ring Number (11327A)
    • Sink/Bowl Hole Dia. A (In.) (4-1/2)

Product Variants

ProductModelMaterialPrice
IN-SINK-ERATOR 11327-D Adapter Mounting | AD9CYB 4PL36 11327-D-€247.98
IN-SINK-ERATOR 11327-G Adapter Mounting | AD9CYC 4PL37 11327-G-€213.73
IN-SINK-ERATOR 11327-H Adapter Mounting | AD9CYD 4PL38 11327-H-€242.09
IN-SINK-ERATOR 11327-K Adapter Mounting | AD9CYE 4PL39 11327-KStainless Steel€234.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR 11327-A Adapter Mounting
€228.95 /unit