IMPACT 3105-90 Extendable Duster 30 Inch To 45 Inch Lambswool | AF4HYT 8XJ17

IMPACT PRODUCTS 3105-90 Extendable Duster 30 Inch To 45 Inch Lambswool

Item: AF4HYT Model: 3105-90Cross Ref: 8XJ17
7 In Stock

Ships within 2 days via

€20.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extendable Duster
Color Assorted
Color Coding System No
Handle Material Plastic
Handle Style Extendable
Head Material Lambs Wool Hide
Length 30" to 45"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.35
Ship length (cm)76.2
Ship width (cm)6.35
HS code4303900000
Country of OriginID

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPACT PRODUCTS 3105-90 Extendable Duster 30 Inch To 45 Inch Lambswool
€20.61 /unit