IIG 684699 Insulation Calcium Silicate 3/4 x 24 x 48 | AF6HLW 19NE64

IIG 684699 Insulation Calcium Silicate 3/4 x 24 x 48

Item: AF6HLW Model: 684699Cross Ref: 19NE64
In Stock

Get it by Monday, Sep 29

€592.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item High Temperature Insulation
Approx. "r" Value 0.77
Color White
Length 24"
Material Calcium Silicate
Moisture Absorption Minimal
Strength Extra Extra Strong
Temp. Range 0°F to +1700°F
Thickness 3/4"
Width 48"
Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)4.13
Ship length (cm)129.38
Ship width (cm)63.18
HS code6810990000

Product Variants

ProductModelDensityThicknessApprox. "r" ValueMaterialTemp. RangeColorMoisture AbsorptionLengthPrice
IIG 676056 Insulation Calcium Silicate 1/2 x 12 x 12 | AF6HKY 19NE43 67605640 lbs.-cu. ft.-------€56.06
IIG 638328 Insulation Calcium Silicate 1/2 x 24 x 48 | AF6HKZ 19NE44 63832840 lbs.-cu. ft.-------€233.21
IIG 638330 Insulation Calcium Silicate 1/2 x 48 x 48 | AF6HLA 19NE45 63833040 lbs.-cu. ft.-------€568.91
IIG 638322 Insulation Calcium Silicate 1/2 x 48 x 96 | AF6HLB 19NE46 63832240 lbs.-cu. ft.-------€1,027.26
RFQ
IIG 684707 Insulation Calcium Silicate 3/4 x 12 x 12 | AF6HLC 19NE47 68470740 lbs.-cu. ft.-------€65.99
IIG 638338 Insulation Calcium Silicate 3/4 x 24 x 48 | AF6HLD 19NE48 63833840 lbs.-cu. ft.-------€289.11
IIG 638339 Insulation Calcium Silicate 3/4 x 48 x 48 | AF6HLE 19NE49 63833940 lbs.-cu. ft.-------€710.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IIG 684699 Insulation Calcium Silicate 3/4 x 24 x 48
€592.67 /unit