IGLOO 8496 Seat Cushion Chest Cooler Marine 72 Qt. | AA6YZZ 15F182

IGLOO 8496 Seat Cushion Chest Cooler Marine 72 Qt.

Item: AA6YZZ Model: 8496Cross Ref: 15F182
7 In Stock

Ships within 2 days via

€126.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cooler Seat Cushion
Color White
Features Snaps Attach Directly To The Cooler, Heavy Duty, Water Resistant Vinyl Treated With Mold Inhibitors To Withstand Marine Conditions, Uvinhibitors Guard Against Sun Damage, Treated With Flame Retardants For Added Protection, Thick Foam-Fill Makes For Comfortable Seating
For Use With Mfr. No. 44685
Height 2 3/4"
Length 27"
Material Vinyl
Width 15 3/4"
Compatible Grainger Part Number 11M741
Compatible Manufacturer Part Number 44685

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)8.89
Ship length (cm)68.07
Ship width (cm)42.93
HS code73269098900
Country of OriginCN

Product Variants

ProductModelMPNPrice
IGLOO 8497 Seat Cushion Chest Cooler Marine 94 Qt. | AA6ZAA 15F183 84978497€139.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 8496 Seat Cushion Chest Cooler Marine 72 Qt.
€126.15 /unit