IGLOO 42051 Beverage Cooler 5 Gallon Green | AD2VTM 3UYY8

IGLOO 42051 Beverage Cooler 5 Gallon Green

Item: AD2VTM Model: 42051Cross Ref: 3UYY8
In Stock

Get it by Monday, Sep 29

€92.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Beverage Cooler
Body Color Green
Capacity 5 gal.
Insulation Insulated
Insulation Material Ultratherm Foam
Lid Color Green

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)55.37
Ship length (cm)33.78
Ship width (cm)33.78
HS code3924104000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
IGLOO 42052 Beverage Cooler 10 Gallon Green | AD2VTN 3UYY9 42052Plastic€155.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 42051 Beverage Cooler 5 Gallon Green
€92.75 /unit