Flat Shipping
Flat Shipping at

IGLOO 25043 Cooler Wire Rack | AD7UWT 4GL83

IGLOO 25043 Cooler Wire Rack

Item: AD7UWT Model: 25043Cross Ref: 4GL83
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vehicle Wire Cooler Rack
Color Silver
For Use With 6 To 15 Gal. Coolers
Height 11"
Includes 1 1/2 In Webbed Strap With Buckle
Material Steel
Width 15"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)26.16
Ship length (cm)41.66
Ship width (cm)41.66
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMPNPrice
IGLOO 25041 Cooler Wire Rack | AD3GJT 3ZC49 2504125041€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGLOO 25043 Cooler Wire Rack
€144.18 /unit