IDEAL 34-001 Midget Fuse Puller Small | AC8ERG 39N412

IDEAL 34-001 Midget Fuse Puller Small

Item: AC8ERG Model: 34-001Cross Ref: 39N412
7 In Stock

Ships within 2 days via

€21.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fuse Puller
Color Yellow
Length 5"
Material Glass Filled Polypropylene
Overall Length 5"
Size S

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.52
Ship length (cm)21.59
Ship width (cm)6.86
HS code8205595560
Country of OriginUS

Product Details:

    • Special Features: Notched NonslipGrip, Marked Amperage Ranges
    • Characteristics: Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction

Product Variants

ProductModelIncludes Voltage Detection LightLengthColorMaterialSizePrice
IDEAL 34-015 Fuse Puller Small | AC8ERJ 39N415 34-015-5"YellowNylonS€30.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 34-001 Midget Fuse Puller Small
€21.09 /unit