IDEAL SHIELD OCT-YL-98-GRN BS/GR STICK Sign Base Polyethylene Green | AF4WTU 9MMY7

IDEAL SHIELD OCT-YL-98-GRN BS/GR STICK Sign Base Polyethylene Green

Item: AF4WTU Model: OCT-YL-98-GRN BS/GR STICKCross Ref: 9MMY7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€286.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Sign Base
Base Height 20"
Base Material Polyethylene
Base Width 8"
Color Green
Height 20"
Material Polyethylene
Width 8"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)63.5
Ship length (cm)246.38
Ship width (cm)55.88
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialBase HeightWidthBase MaterialBase WidthColorPrice
IDEAL SHIELD BPB-RD-98-RD W/O WHEELS Sign Base Hdpe Red | AD8BJQ 4HTH8 BPB-RD-98-RD W/O WHEELS------€281.06
RFQ
IDEAL SHIELD BPB-BL-98-BL W/ WHEELS Sign Base Hdpe Blue | AD8BJR 4HTH9 BPB-BL-98-BL W/ WHEELS------€330.53
RFQ
IDEAL SHIELD BPB-YL-98-YL W/ WHEELS Sign Base Hdpe Yellow | AD8BJT 4HTJ3 BPB-YL-98-YL W/ WHEELS------€330.53
RFQ
IDEAL SHIELD BPB-YL-98-YL W/O WHEELS Sign Base Hdpe Yellow | AD8BJU 4HTJ4 BPB-YL-98-YL W/O WHEELS------€281.06
IDEAL SHIELD OCT-YL-98-YELL BS/BLK STK Sign Base Polyethylene Yellow | AF3ZDK 8GH93 OCT-YL-98-YELL BS/BLK STK------€286.46
RFQ
IDEAL SHIELD OCT-YL-98-BL BS/BL STICK Sign Base Polyethylene Blue | AF4YXV 9RDX4 OCT-YL-98-BL BS/BL STICKPolyethylene20"8"Polyethylene8"Blue€286.46
RFQ
IDEAL SHIELD OCT-YL-98-RED BS/R STICK Sign Base Polyethylene Red | AF4YXW 9RDX5 OCT-YL-98-RED BS/R STICK------€286.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL SHIELD OCT-YL-98-GRN BS/GR STICK Sign Base Polyethylene Green
€286.46 /unit