ICS 70350 Hydraulic Flow Control Valve, 8 gpm | AA7ZKV 16V982

ICS 70350 Hydraulic Flow Control Valve, 8 gpm

Item: AA7ZKV Model: 70350Cross Ref: 16V982
7 In Stock

Ships within 2 days via

€3,099.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Flow Control Valve
Height 4"
Length 19"
Material Rubber, Steel
Max. Output Flow 8 GPM
Recommended Filtration (microns) 10 µm

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)35.56
Ship length (cm)25.4
Ship width (cm)22.86
HS code8481400000
Country of OriginUS

Product Details:

    • Used for manipulating the flow rates of liquids & gases in pipelines
    • Has open / closed centre hydraulic system to facilitate both single- and multi-directional flows, respectively
    • Features a maximum relief valve pressure of 2500 psi
    • Allows quiet and smooth operation of all ICS hydraulic saws powered using backhoes or skid loaders

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICS 70350 Hydraulic Flow Control Valve, 8 gpm
€3,099.84 /unit