ICS 599653 Hydraulic Power Unit, 36 x 36 x 29-1/2 Inch Size, 3 Gallon | CD3XWL 481R20

ICS 599653 Hydraulic Power Unit, 36 x 36 x 29-1/2 Inch Size, 3 Gallon

Item: CD3XWL Model: 599653Cross Ref: 481R20
In Stock

Get it by Monday, Sep 29

€11,267.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Power Unit
Engine Brand Briggs And Stratton
Engine Hp 18 hp
Engine Size 570 cc
Length 36"
Max. Pressure 2500 psi
Relief Valve Range 1000 psi to 3000 psi
Reservoir Capacity 3 gal.
Sound Level 104 dBA
Valve Type Relief Valve
Width 36"

Shipping Info:

Ship weight (kg) 135
Ship height (cm)74.93
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ICS 599653 Hydraulic Power Unit, 36 x 36 x 29-1/2 Inch Size, 3 Gallon
€11,267.06 /unit