HYDRO VACUUM ZHVe 3.09.2.2621.4 Booster Pump System, Vertical, With 3.09 OPV Pump, 2 Pump Set | CF3KJY

HYDRO VACUUM ZHVe 3.09.2.2621.4 Booster Pump System, Vertical, With 3.09 OPV Pump, 2 Pump Set

Item: CF3KJY Model: ZHVe 3.09.2.2621.4
Limited Availability
€9,186.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Booster Pump System
Efficiency 0 cu. m/hr. to 50 cu. m/hr.
Frequency 25-60 Hz
Impeller Material Stainless Steel
Max. Inlet Pressure 6 Bar
No. Of Pumps 2
Power 3 kW
Seal Type Mechanical
Series ZHVE Series
Shaft Material Stainless Steel
Steering By Microprocessor Regulator With A Frequency Inverter
Type Multi Stage Vertical Pump
Voltage 400V AC

Shipping Info:

Country of OriginPL

Product Variants

ProductModelPowerNo. Of PumpsHousing MaterialImpeller MaterialFrequencyTypeEfficiencySeal TypePrice
HYDRO VACUUM ZHVe 1.08.2.2621.4 Booster Pump System, Vertical, With 1.08 OPV Pump, 2 Pump Set | CF3KGP ZHVe 1.08.2.2621.40.75 kW2-Stainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€7,400.92
RFQ
HYDRO VACUUM ZHVe 1.08.3.2621.4 Booster Pump System, Vertical, With 1.08 OPV Pump, 3 Pump Set | CF3KGQ ZHVe 1.08.3.2621.40.75 kW3Stainless SteelStainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€9,634.32
RFQ
HYDRO VACUUM ZHVe 1.09.2.2621.4 Booster Pump System, Vertical, With 1.09 OPV Pump, 2 Pump Set | CF3KGR ZHVe 1.09.2.2621.40.75 kW2-Stainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€7,440.16
RFQ
HYDRO VACUUM ZHVe 1.09.3.2621.4 Booster Pump System, Vertical, With 1.09 OPV Pump, 3 Pump Set | CF3KGT ZHVe 1.09.3.2621.40.75 kW3Stainless SteelStainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€9,693.18
RFQ
HYDRO VACUUM ZHVe 1.10.2.2621.4 Booster Pump System, Vertical, With 1.10 OPV Pump, 2 Pump Set | CF3KGU ZHVe 1.10.2.2621.40.75 kW2-Stainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€7,480.96
RFQ
HYDRO VACUUM ZHVe 1.10.3.2621.4 Booster Pump System, Vertical, With 1.10 OPV Pump, 3 Pump Set | CF3KGV ZHVe 1.10.3.2621.40.75 kW3Stainless SteelStainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€9,754.40
RFQ
HYDRO VACUUM ZHVe 1.11.2.2621.4 Booster Pump System, Vertical, With 1.11 OPV Pump, 2 Pump Set | CF3KGW ZHVe 1.11.2.2621.4---Stainless Steel25-60 HzMulti Stage Vertical Pump0 cu. m/hr. to 50 cu. m/hr.Mechanical€7,622.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDRO VACUUM ZHVe 3.09.2.2621.4 Booster Pump System, Vertical, With 3.09 OPV Pump, 2 Pump Set
€9,186.16 /unit