HYDRO VACUUM GTC 2.23.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 23 Degree, 1.50 kW, 400 V | CF3JYA

HYDRO VACUUM GTC 2.23.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 23 Degree, 1.50 kW, 400 V

Item: CF3JYA Model: GTC 2.23.1.1120.4
Limited Availability
€601.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Deep Well Pump
Dia. 3 1/2"
Diameter 3 1/2"
Discharge Angle 23°
Power 1.5 kW
Series GTC Series
Voltage 400V AC

Shipping Info:

Country of OriginPL

Product Variants

ProductModelVoltagePowerDischarge AngleDia.Price
HYDRO VACUUM GTC 1.13.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 13 Degree, 0.55 kW, 230 V | CF3JXU GTC 1.13.1.1120.4230V AC0.5 kW13°3 1/2"€412.58
RFQ
HYDRO VACUUM GTC 2.13.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 13 Degree, 0.75 kW, 230 V | CF3JXV GTC 2.13.1.1120.4230V AC0.75 kW13°3 1/2"€440.53
RFQ
HYDRO VACUUM GTC 2.13.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 13 Degree, 1.10 kW, 230 V | CF3JXW GTC 2.13.1.1120.4230V AC1.1 kW13°3 1/2"€417.22
RFQ
HYDRO VACUUM GTC 2.19.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 19 Degree, 1.10 kW, 230 V | CF3JXX GTC 2.19.1.1120.4400V AC1.1 kW19°3 1/2"€510.93
RFQ
HYDRO VACUUM GTC 2.19.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 19 Degree, 1.10 kW, 400 V | CF3JXY GTC 2.19.1.1120.4230V AC1.1 kW19°3 1/2"€508.12
RFQ
HYDRO VACUUM GTC 2.23.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 23 Degree, 1.50 kW, 230 V | CF3JXZ GTC 2.23.1.1120.4230V AC1.5 kW23°3 1/2"€612.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDRO VACUUM GTC 2.23.1.1120.4 Deep Well Pump, Pump Diameter 3.5 Inch, Discharge 23 Degree, 1.50 kW, 400 V
€601.36 /unit