HYDRO VACUUM GAB.2.36.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 36 Degree, 2.20 kW, 400 V

Item: CF3JZH Model: GAB.2.36.2.1120.4
Limited Availability
€1,828.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Deep Well Pump
Dia. 4"
Diameter 4"
Discharge Angle 36°
Power 2.2 kW
Series GAB Series
Voltage 400V AC

Shipping Info:

Country of OriginPL

Product Variants

ProductModelVoltageDischarge AnglePowerDia.Price
HYDRO VACUUM GAB.2.05.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 05 Degree, 0.37 kW, 230 V | CF3JYB GAB.2.05.2.1120.4230V AC0.37 kW4"€1,042.38
RFQ
HYDRO VACUUM GAB.2.05.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 05 Degree, 0.37 kW, 400 V | CF3JYC GAB.2.05.2.1120.4400V AC0.37 kW4"€942.16
RFQ
HYDRO VACUUM GAB.2.08.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 08 Degree, 0.37 kW, 230 V | CF3JYD GAB.2.08.2.1120.4230V AC0.37 kW4"€1,111.36
RFQ
HYDRO VACUUM GAB.2.08.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 08 Degree, 0.37 kW, 400 V | CF3JYE GAB.2.08.2.1120.4400V AC0.37 kW4"€1,013.47
RFQ
HYDRO VACUUM GAB.2.11.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 11 Degree, 0.75 kW, 230 V | CF3JYF GAB.2.11.2.1120.4230V AC11°0.75 kW4"€1,200.40
RFQ
HYDRO VACUUM GAB.2.11.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 11 Degree, 0.75 kW, 400 V | CF3JYG GAB.2.11.2.1120.4400V AC11°0.75 kW4"€1,093.66
RFQ
HYDRO VACUUM GAB.2.13.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 13 Degree, 1.10 kW, 230 V | CF3JYH GAB.2.13.2.1120.4230V AC13°1.1 kW4"€1,291.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDRO VACUUM GAB.2.36.2.1120.4 Deep Well Pump, Pump Diameter 4 Inch, Discharge 36 Degree, 2.20 kW, 400 V
€1,828.82 /unit