HYDE 40160 Carving Knife Sloyd 7 Inch Length Black | AH8DCF 38HT10

HYDE 40160 Carving Knife Sloyd 7 Inch Length Black

Item: AH8DCF Model: 40160Cross Ref: 38HT10
7 In Stock

Ships within 2 days via

€20.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carving Knife
Blade Length 3 1/4"
Blade Material Steel
Color Black
Construction Steel
Handle Dia. 0.95 mm
Handle Length 3 7/8"
Handle Material Hardwood
Handle Type Sloyd
Overall Length 7"
Type Sloyd

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)18.29
Ship width (cm)3.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 40160 Carving Knife Sloyd 7 Inch Length Black
€20.78 /unit