Flat Shipping
Flat Shipping at

HYDE 28041 Stiff Paint Shield Aluminium 48 Inch 18 Inch Handle | AB3HXD 1TKK4

HYDE 28041 Stiff Paint Shield Aluminium 48 Inch 18 Inch Handle

Item: AB3HXD Model: 28041Cross Ref: 1TKK4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stiff Paint Shield
Color Black
Construction Aluminum
Length 48"
Width 9"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)133.35
Ship width (cm)25.4
HS code8205598000
Country of OriginUS

Product Variants

ProductModelMPNPrice
HYDE 28031 Stiff Paint Shield Aluminium 36 Inch 18 Inch Handle | AB3HXC 1TKK3 2803128031€42.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 28041 Stiff Paint Shield Aluminium 48 Inch 18 Inch Handle
€42.06 /unit