HYDE 02975 Painters Tool 5-in-1 Brass | AC9VJF 3KMN2

HYDE 02975 Painters Tool 5-in-1 Brass

Item: AC9VJF Model: 02975Cross Ref: 3KMN2
7 In Stock

Ships within 2 days via

€26.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Painters Tool 5-In-1
Color Black, Silver
Length 7 1/4"
Material Brass

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)18.29
Ship width (cm)6.35
HS code8205598000
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 02975 Painters Tool 5-in-1 Brass
€26.57 /unit