HUMBOLDT HM-3818.25 Compaction Mold, Two-Part, 2.5 Inch Size | CL6JHT

HUMBOLDT HM-3818.25 Compaction Mold, Two-Part, 2.5 Inch Size

Item: CL6JHT Model: HM-3818.25
In Stock

Get it by Monday, Sep 29

€742.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cylinder Mold

Shipping Info:

Ship weight (kg) 3.5814
Ship height (cm)17.78
Ship length (cm)20.32
Ship width (cm)20.32

Product Variants

ProductModelMPNPrice
HUMBOLDT HM-3818.100 Compaction Mold, Two-Part, 100mm | CL6JHK HM-3818.100HM-3818.100€949.16
RFQ
HUMBOLDT HM-3818.14 Compaction Mold, Two-Part, 1.4 Inch Size | CL6JHL HM-3818.14HM-3818.14€581.63
RFQ
HUMBOLDT HM-3818.15 Compaction Mold, Two-Part, 1.5 Inch Size | CL6JHM HM-3818.15HM-3818.15€532.13
RFQ
HUMBOLDT HM-3818.150 Compaction Mold, Two-Part, 150mm | CL6JHN HM-3818.150HM-3818.150€2,351.25
RFQ
HUMBOLDT HM-3818.18 Compaction Mold, Two-Part, 1.875 Inch Size | CL6JHP HM-3818.18HM-3818.18€835.31
RFQ
HUMBOLDT HM-3818.20 Compaction Mold, Two-Part, 2.0 Inch Size | CL6JHQ HM-3818.20HM-3818.20€693.00
RFQ
HUMBOLDT HM-3818.23 Compaction Mold, Two-Part, 2.36 Inch Size | CL6JHR HM-3818.23HM-3818.23€1,175.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT HM-3818.25 Compaction Mold, Two-Part, 2.5 Inch Size
€742.50 /unit