HUMBOLDT H-3910FSS80 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 80 | AE3TKM 5FWT8

HUMBOLDT H-3910FSS80 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 80

Item: AE3TKM Model: H-3910FSS80Cross Ref: 5FWT8
7 In Stock

Ships within 2 days via

€164.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item USA Standard Sieve
Frame Material Stainless Steel
Mesh Size #80
Mesh Size Range Fine
Opening Size 180 µm
Outside Dia. 8"
Overall Depth 1"
Screen Material Stainless Steel
Screen Material Grade Grade 304
Type Plain Weave
Standards AASHTO M92, ASTM E11

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)22.86
HS code9604000000
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUMBOLDT H-3910FSS60 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 60 | AE3TKG 5FWT3 H-3910FSS60H-3910FSS60€164.88
HUMBOLDT H-3910FSS70 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 70 | AE3TKK 5FWT6 H-3910FSS70H-3910FSS70€164.88
HUMBOLDT H-3910FSS8 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 8 | AE3TKL 5FWT7 H-3910FSS8H-3910FSS8€164.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-3910FSS80 Sieve, 8 Inch Stainless Steel Frame, Mesh Number 80
€164.88 /unit