HUMBOLDT H-3043.6 Concrete Cylinder Mold, Reusable Plastic, 6 Inch x 12 Inch Size | AE3JNW 5DPD1

HUMBOLDT H-3043.6 Concrete Cylinder Mold, Reusable Plastic, 6 Inch x 12 Inch Size

Item: AE3JNW Model: H-3043.6Cross Ref: 5DPD1
7 In Stock

Ships within 2 days via

€287.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cylinder Mold
Complies With ASTM
Diameter 6"
Height 12"
Material Plastic
Wall Thickness 1/4"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)31.24
Ship length (cm)16.51
Ship width (cm)16.51
HS code8480600090
Country of OriginCA

Product Variants

ProductModelOverall HeightPkg. Qty.Price
HUMBOLDT H-3038PML Single-Use Cylinder Mold, 3 x 6 Inch Size, Pack of 36, Plastic | AE3JNP 5DPC5 H-3038PML6"80€283.73
HUMBOLDT H-3043.4 Concrete Cylinder Mold, Reusable Plastic, 4 Inch x 8 Inch Size | AE3JNV 5DPD0 H-3043.4-1€131.99
HUMBOLDT H-3041.20B Concrete Cylinder Mold, 6 x 12 Inch Size, Single-use, Plastic, Pack of 20 | CL6JLC H-3041.20B-1€48.26
RFQ
HUMBOLDT H-3041B Concrete Cylinder Mold, 6 x 12 Inch Size, Single-use, Plastic, Pack of 36 | CL6JLD H-3041B-36€149.65
HUMBOLDT H-3037PML Single-Use Cylinder Mold, 4 x 8 Inch Size, Pack of 36, Plastic | CL6MMQ H-3037PML-1€82.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-3043.6 Concrete Cylinder Mold, Reusable Plastic, 6 Inch x 12 Inch Size
€287.87 /unit