HUMBOLDT 5JCK5 Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel, Brass, #200 Mesh Size

Item: CR4GGK Model: 5JCK5
7 In Stock

Ships within 2 days via

€339.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Deep Frame Wet Washing Sieve
Frame Material Brass
Mesh Size #200
Mesh Size Range Fine
Opening Size 200
Outside Dia. 8"
Overall Depth 4"
Screen Material Stainless Steel
Screen Material Grade Grade 304
Type Plain Weave
Standards AASHTO M92, ASTM E11

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
HUMBOLDT 5JCK9 Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel, Brass, #200 Mesh Size | CR4GGL 5JCK95JCK9€462.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT 5JCK5 Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel, Brass, #200 Mesh Size
€339.04 /unit