HUBBELL BH-02 Tool Balancer 1.1-4.4 Lb. Capacity | AC7LVM 38N636

HUBBELL BH-02 Tool Balancer 1.1-4.4 Lb. Capacity

Item: AC7LVM Model: BH-02Cross Ref: 38N636
7 In Stock

Ships within 2 days via

€500.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tool Balancer
Cable Length 3.3 ft.
Cable Material Steel
Drum Type Tapered
Features Tapered Drum Tool Balancers Keep Tools Within Reach
For Tool Weighing 1.1 lbs. to 4.4 lbs.
Housing Material Die Cast Aluminum
Includes Spring Loaded Safety Latches
Lock Mechanism Ratchet Locking
Overall Depth 1.812"
Overall Height 7 1/4"
Overall Width 5"
Ratchet Lock No
Reel Mount Type Spring Loaded Safety Hook
Reel Weight 2.2 lbs.
Rotation Type Swiveling
Shock Absorber Not Included
Spring Fail Mechanism No
Tension Adjustment No

Shipping Info:

Ship weight (kg) 1.278
Ship height (cm)18.42
Ship length (cm)19.69
Ship width (cm)12.7
HS code8479899898
Country of OriginIN

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelMax. Tool WeightSpring Fail MechanismMin. Tool WeightRatchet LockTool Attachment TypeReel Mount TypeRotation TypeCable LengthPrice
HUBBELL BH-03 Tool Balancer 2.2-6.6 Lb. Capacity | AC7LVN 38N637 BH-036.6 lbs.-2.2 lbs.-Spring Loaded Safety Hook---€541.90
HUBBELL BH-05 Tool Balancer 5.5-11.0 Lb. Capacity | AC7LVP 38N638 BH-0511 lbs.-5.5 lbs.-Spring Loaded Safety Hook---€622.33
HUBBELL BH-09 Tool Balancer 9.0-20.0 Lb. Capacity | AC7LVQ 38N639 BH-0920 lbs.-9 lbs.-Spring Loaded Safety Hook---€1,032.85
HUBBELL BH-15 Tool Balancer 20.0-33.0 Lb. Capacity | AC7LVR 38N640 BH-1533 lbs.-20 lbs.-Spring Loaded Safety Hook---€1,222.81
HUBBELL BH-22 Tool Balancer 33.0-48.0 Lb. Capacity | AC7LVT 38N641 BH-2248 lbs.-33 lbs.-Spring Loaded Safety Hook---€1,193.39
HUBBELL BH-30 Tool Balancer 48.0-66.0 Lb. Capacity | AC7LVU 38N642 BH-3066 lbs.-48 lbs.-Spring Loaded Safety Hook---€1,279.65
HUBBELL BH-40 Tool Balancer 66.0-88.0 Lb. Capacity | AC7LVV 38N643 BH-4088 lbs.-66 lbs.-Spring Loaded Safety Hook---€1,770.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL BH-02 Tool Balancer 1.1-4.4 Lb. Capacity
€500.07 /unit