HUBBELL PREMISE WIRING 110BLK300FTK4 Block Wiring 110 Cat5e | AE9UGW 6MH24

HUBBELL PREMISE WIRING 110BLK300FTK4 Block Wiring 110 Cat5e

Item: AE9UGW Model: 110BLK300FTK4Cross Ref: 6MH24
7 In Stock

Ships within 2 days via

€223.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Block,Wiring 110
Category Type 5E
Clip Pair Type 4/5
Standards TIA-568-C.2, UL LISTED

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)14.73
Ship length (cm)34.54
Ship width (cm)29.21
HS code7419995050
Country of OriginUS

Product Details:

    • Clip Pair Type (4)
    • Clips Included (72)
    • Number of Pairs (300)
    • With Legs (Yes)

Product Variants

ProductModelMPNPrice
HUBBELL PREMISE WIRING 110BLK100BWL Wiring Block Slots 100 | AE9UGR 6MH18 110BLK100BWL110BLK100BWL€40.17
HUBBELL PREMISE WIRING 110BLK100FTK4 Wiring Block Slots 100 | AE9UGT 6MH20 110BLK100FTK4110BLK100FTK4€97.92
HUBBELL PREMISE WIRING 110BLK100FTK5 Block Wiring 110 Cat5e | AE9UGU 6MH21 110BLK100FTK5110BLK100FTK5€97.20
HUBBELL PREMISE WIRING 110BLK300BWL Block Wiring 110 Cat5e | AE9UGV 6MH23 110BLK300BWL110BLK300BWL€117.19
HUBBELL PREMISE WIRING 110BLK300FTK5 Block Wiring 110 Cat5e | AE9UGX 6MH25 110BLK300FTK5110BLK300FTK5€222.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING 110BLK300FTK4 Block Wiring 110 Cat5e
€223.11 /unit