HUBBELL WIRING DEVICE-KELLEMS WLCU301 Wireless H-Moss Control Unit, 120/277VAC, 60Hz | AH2LQV 29RX13

HUBBELL WIRING DEVICE-KELLEMS WLCU301 Wireless H-Moss Control Unit, 120/277VAC, 60Hz

Item: AH2LQV Model: WLCU301Cross Ref: 29RX13
7 In Stock

Ships within 2 days via

€499.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Occupancy Sensor Control Unit
Color Black
Height 1.7"
Voltage 120-277V AC , 24V DC
Width 3/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)11.43
Ship length (cm)12.45
Ship width (cm)8.38
Country of OriginUS

Product Details:

    • For Use Withceiling And Wall Mounted Sensors

Product Variants

ProductModelVoltageWidthColorHeightPrice
HUBBELL WIRING DEVICE-KELLEMS CU300A Wireless H-Moss Control Unit, 120/277VAC, 60Hz | AC4APF 2YCJ4 CU300A----€117.96
HUBBELL WIRING DEVICE-KELLEMS CU300HD Control Unit, 120/277VAC, Heavy Duty Relay, Latching | AF9AMU 29RW74 CU300HD----€235.23
HUBBELL WIRING DEVICE-KELLEMS CU300M Wireless H-Moss Control Unit, 120/277VAC, 60Hz | AF9AMV 29RW75 CU300M----€126.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS WLCU301 Wireless H-Moss Control Unit, 120/277VAC, 60Hz
€499.00 /unit