HUBBELL WIRING DEVICE-KELLEMS SHC1043CR Liquid Tight Connector 1 inch Straight Gray | AE3FNV 5D894

HUBBELL WIRING DEVICE-KELLEMS SHC1043CR Liquid Tight Connector 1 inch Straight Gray

Item: AE3FNV Model: SHC1043CRCross Ref: 5D894
7 In Stock

Ships within 2 days via

€24.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Liquid Tight Connector
Color Gray
Conduit Size 1"
Connector Type Straight
Length 2 29/64"
Material Nylon

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)6.22
Ship length (cm)4.78
Ship width (cm)4.78
HS code3917400090
Country of OriginUS

Product Details:

    • Number of Cords (1)

Product Variants

ProductModelMaterialColorLengthConduit SizeHub SizeConnector TypeCord SizeCord Dia.Price
HUBBELL WIRING DEVICE-KELLEMS SHC1010ZP Liquid Tight Connector 3/8 inch Black | AC4AEX 2XYL8 SHC1010ZP----3/8"---€22.66
HUBBELL WIRING DEVICE-KELLEMS SHC1011CR Liquid Tight Connector 3/8 inch White | AC4AEY 2XYL9 SHC1011CR----3/8"---€19.59
HUBBELL WIRING DEVICE-KELLEMS SHC1012CR Liquid Tight Connector 3/8 inch Blue | AC4AEZ 2XYN1 SHC1012CR----3/8"---€17.27
HUBBELL WIRING DEVICE-KELLEMS SHC1019CR Liquid Tight Connector 1/2 inch Green | AC4AFA 2XYN2 SHC1019CR----1/2"---€17.86
HUBBELL WIRING DEVICE-KELLEMS SHC1020ZP Liquid Tight Connector 1/2in. Orange | AC4AFB 2XYN3 SHC1020ZP----1/2"---€26.39
HUBBELL WIRING DEVICE-KELLEMS SHC1027ZP Liquid Tight Connector 1/2in. Yellow | AC4AFC 2XYN4 SHC1027ZP----1/2"---€29.32
HUBBELL WIRING DEVICE-KELLEMS SHC1028ZP Liquid Tight Connector 1/2in. Orchid | AC4AFD 2XYN5 SHC1028ZP----1/2"---€30.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SHC1043CR Liquid Tight Connector 1 inch Straight Gray
€24.68 /unit