HUBBELL WIRING DEVICE-KELLEMS SFSBW10 Blank Module, White, 10 Pk | CE6NGM

HUBBELL WIRING DEVICE-KELLEMS SFSBW10 Blank Module, White, 10PK

Item: CE6NGM Model: SFSBW10
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Blank Module
Connectivity Plug-N-Play
Contact Material Beryllium Copper
Resistance 100 ohms

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)13.97
Ship length (cm)18.54
Ship width (cm)1.78
Country of OriginUS

Product Details:

    • Snap-Fit

Product Variants

ProductModelResistanceContact MaterialConnectivityPkg. Qty.Price
HUBBELL WIRING DEVICE-KELLEMS SFSBBK10 Blank Module, Black, 10 Pk | CE6NGH SFSBBK10Per TiaPhosphor Bronze-10-
RFQ
HUBBELL WIRING DEVICE-KELLEMS SFSBEI10 Blank Module, Electric Ivory, 10 Pk | CE6NGJ SFSBEI10100 ohmsBeryllium CopperPlug-N-Play10-
RFQ
HUBBELL WIRING DEVICE-KELLEMS SFSBGY10 Blank Module, Gray, 10 Pk | CE6NGK SFSBGY10Per TiaPhosphor Bronze-10-
RFQ
HUBBELL WIRING DEVICE-KELLEMS SFSBLA10 Blank Module, Light Almond, 10 Pk | CE6NGL SFSBLA10100 ohmsBeryllium CopperPlug-N-Play10€15.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SFSBW10 Blank Module, White, 10PK