HUBBELL WIRING DEVICE-KELLEMS RL8806 Lamp Holder, Keyless, 600 W, Porcelain | CE6YCV

HUBBELL WIRING DEVICE-KELLEMS RL8806 Lamp Holder, Keyless, 600 W, Porcelain

Item: CE6YCV Model: RL8806
7 In Stock

Ships within 2 days via

€9.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lamp Holder
Amps 2.64A
Color White
Frequency 60 Hz
Lamp Base Medium Base
Material Composite
Mounting Style Screw
Voltage 250V AC

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RL8806 Lamp Holder, Keyless, 600 W, Porcelain
€9.34 /unit