HUBBELL WIRING DEVICE-KELLEMS RL305 Lamp Holder, Plunger End, High Output | CE6YBV

HUBBELL WIRING DEVICE-KELLEMS RL305 Lamp Holder, Plunger End, High Output

Item: CE6YBV Model: RL305
7 In Stock

Ships within 2 days via

€6.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lamp Holder
Amps 1.1A
Color White
Frequency 60 Hz
Material Composite
Mounting Style Pedestal Slide On
Voltage 600V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)4.57
Ship width (cm)3.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RL305 Lamp Holder, Plunger End, High Output
€6.67 /unit