HUBBELL WIRING DEVICE-KELLEMS RL153 Lamp Holder, 660 W, White | CE6YBE

HUBBELL WIRING DEVICE-KELLEMS RL153 Lamp Holder, 660 W, White

Item: CE6YBE Model: RL153
7 In Stock

Ships within 2 days via

€13.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lamp Holder
Amps 2.64A
Color Black
Frequency 60 Hz
Lamp Base Medium Base
Material Composite
Mounting Style Surface
Voltage 250V AC

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.06
Ship length (cm)6.1
Ship width (cm)6.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RL153 Lamp Holder, 660 W, White
€13.88 /unit