HUBBELL WIRING DEVICE-KELLEMS RF2005PB010 Receptacle, Female, 20 A, 5 Pole | CE6XRT

HUBBELL WIRING DEVICE-KELLEMS RF2005PB010 Receptacle, Female, 20 A, 5 Pole

Item: CE6XRT Model: RF2005PB010
7 In Stock

Ships within 2 days via

€252.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Receptacle
Amps 20A
Color Gray
Conductor Size #12 AWG
Conductor Type Copper
Construction Fabricated
Material Composite
Number Of Conductors 5
Number Of Poles 5
Voltage 600V
Wattage 12000 W

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RF2005PB010 Receptacle, Female, 20 A, 5 Pole
€252.84 /unit