HUBBELL WIRING DEVICE-KELLEMS NSOVM4 Communication Module, 4-Way Coax, 1Ghz, Plastic

Item: CE6PZU Model: NSOVM4
7 In Stock

Ships within 2 days via

€35.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Communication Module
Connectivity Plug-In
Contact Material Phosphor Bronze
Resistance Per Tia

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)9.4
Ship length (cm)6.35
Ship width (cm)17.53
Country of OriginUS

Product Details:

    • Net Select Module

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NSOVM4 Communication Module, 4-Way Coax, 1Ghz, Plastic
€35.88 /unit