HUBBELL WIRING DEVICE-KELLEMS NSOMTM24 Communication Module, Multi Pair, Patchable Cord, Multi Mode

Item: CE6PZL Model: NSOMTM24
7 In Stock

Ships within 2 days via

€274.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Communication Module
Connectivity Plug-In
Contact Material Phosphor Bronze
Resistance Per Tia

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.33
Ship length (cm)16.26
Ship width (cm)18.8
Country of OriginUS

Product Details:

    • Net Select Module

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NSOMTM24 Communication Module, Multi Pair, Patchable Cord, Multi Mode
€274.85 /unit