HUBBELL WIRING DEVICE-KELLEMS MFMS22325 Inverse Receptacle, Female, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt | CE6WHQ

HUBBELL WIRING DEVICE-KELLEMS MFMS22325 Inverse Receptacle, Female, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt

Item: CE6WHQ Model: MFMS22325
7 In Stock

Ships within 2 days via

€52.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Receptacle
Amps 5A
Conductor Size #22 AWG
Conductor Type Copper
Material Composite
Number Of Conductors 2
Number Of Poles 2
Voltage 300V
Wattage 1500 W

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)22.35
Ship length (cm)15.24
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MFMS22325 Inverse Receptacle, Female, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt
€52.43 /unit