HUBBELL WIRING DEVICE-KELLEMS MEMS2514 Cable Extension, Male/Female, Dual Key, Length 4 M, 5 Pole | CE6WGU

HUBBELL WIRING DEVICE-KELLEMS MEMS2514 Cable Extension, Male/Female, Dual Key, Length 4 M, 5 Pole

Item: CE6WGU Model: MEMS2514
7 In Stock

Ships within 2 days via

€120.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Extension
Color Black
Conductor Type Copper
Diameter 0.59"
Jacket Material PVC
Jacket Type PVC
Length 157.48"
Number Of Conductors 5
Temp. Range -20°C to +105°C

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MEMS2514 Cable Extension, Male/Female, Dual Key, Length 4 M, 5 Pole
€120.09 /unit